References
SMC:KQ2S04-M5G1
Rubix:394A2753
Manufacturer :KQ2S04-M5G1

Documents
Product details : SMC KQ2S04-M5G1 STAINLESS STEEL FITTINGS
KQ2 one-touch, metric and inch size fittings are available in a wide variety of sizes, body styles and thread types. The specially designed packing provides positive sealing under pressure without the reduced flow common with compression fittings. The KQ2 release collar releases both the chuck and collet to provide a low disconnection force for easy removal of the tubing.
Strengths
•Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Material | stainless steel 303; pbt |
|---|---|
| Connection 1 | m5 x 0.8 |
| Profile | kq2 |
| Connection 2 | 4 |
| Max. temperature | 60 °C |
| Type | hexagon socket head male connector |
| Tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 12.10 excl. VAT
/ Each
£ 14.52 incl. VAT
- Usually arrives within 14 working days