FESTO 186190 PUSH-IN Y-FITTING QSYL-G1/8-6


Push-in Y-Fitting

References
festo:QSYL-G1/8-6
rubix:118A0744
manufacturer :186190
ean:4052568039943
QSYL-G1/8-6 Push-in Y-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
See all Specifications

Product details : FESTO 186190 PUSH-IN Y-FITTING QSYL-G1/8-6


Push-in Y-fitting QSYL-G1/8-6 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=3 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=1

Technical specifications


Attributes
Logistic Weight20,56 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 1/8
ProfileStandard
Connection 26
Show UNSPSC/ECL@SS
£ 6.37 excl. VAT
/ Each
£ 7.64 incl. VAT
  • Delivery usually within ( 11 ) days