Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE BANJO 8 G1/2IN 858794
MECALINE MALE BANJO 8 G1/2IN 858794
MALE PARALLEL BANJO PUSH-IN FITTING TECHNOPOLYMER
References
mecaline:
858794
rubix:
214A5316
ean:
3660338138645
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE BANJO 8 G1/2IN 858794
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Type of threading
Cylindrical
Connecting diameter
G1/2
''
Metric exterior tube diameter
8
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.40
excl. VAT
/
Each
£
10.08
incl. VAT
In stock: Next day delivery
Select variants (14)
Add to cart
Check our products from related categories
SMC KQ2S08-02AS BRASS FITTING 1/4 MALE THREAD I 8 TUBE
SMC KQ2T12-U03A ONE-TOUCH FITTING
AVENTICS R412007589
MECALINE 883826 PUSH IN SWIVEL T-6MM-G1/4IN
LEGRIS LF3000 FITTING 3101 14 17
SMC KQ2S04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
SMC KQ2L13-35AS BRASS FITTING NPT 1/4 MALE THREAD I 1/2 TUBE
SMC KQ2L10-U03A FITTING
MECALINE MALE 90ELBOW 10-R1/2IN 853220
SMC KQ2Y06-U02A ONE-TOUCH FITTING
LEGRIS LF3000 FITTING 3198 06 13
FESTO 153005 PUSH-IN FITTING QS-1/4-8
"SMC KQ2H07-U03A MALE CONNECTOR 3/8"" UNI TO 1/4"" TUBE"
LEGRIS LF3000 FITTING 3114 10 13
SMC KQ2T10-U03A ONE-TOUCH FITTING