Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Pneumatics
(92,257)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,218)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in fittings threaded type
Push-in Fitting - Threaded adapter
MECALINE MALE 90ELBOW 10-R1/2IN 853220
MECALINE MALE 90ELBOW 10-R1/2IN 853220
TAPERED MALE 90° ELBOW COMPACT
References
mecaline:
853220
rubix:
216A3640
ean:
3660338093845
Technical specifications
Connection 1
R1/2
Connection 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE MALE 90ELBOW 10-R1/2IN 853220
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
R1/2
Connection 2
10
Type of threading
Conical
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.07
excl. VAT
/
Each
£
6.08
incl. VAT
In stock: Next day delivery
Select variants (19)
Add to cart
Check our products from related categories
SMC KQ2H08-03AS BRASS FITTING R RC 3/8 MALE THREAD I 8 TUBE
LEGRIS LF3000 FITTING 3193 10 13
SMC KQ2S12-03AS BRASS FITTING 3/8 MALE THREAD I 12 TUBE
MECALINE 883976 PUSH IN MALE STUD-6MM-1/8 PTFE SEAL
MECALINE MALE 90ELBOW 8-G1/8IN 853095
FESTO 153020 PUSH-IN FITTING QS-3/8-12-I
SMC KQ2Y04-01AS BRASS FITTING 1/8 MALE THREAD I 4 TUBE
MECALINE 859736 BRANCH TEE MM 6-G1/2IN
SMC KQ2Y06-01NS1 ONE-TOUCH FITTING
LEGRIS LF3600 BRASS FITTING 3699 08 17
AVENTICS 2121906180
AVENTICS 2122006180 QR1-S STANDARD SERIES CONNECTOR
FESTO 19540 BARBED Y-CONNECTOR Y-PK-2
AVENTICS 1823391819
CAMOZZI TECHNOPOLYMER-SIN BANJO-6MM TUBE-1/8 THREAD 7622 6-1/8