"SMC KQ2H07-U03A MALE CONNECTOR 3/8"" UNI TO 1/4"" TUBE"


KQ2H One-touch Fitting

References
smc:KQ2H07-U03A
rubix:264A3004

Product details : "SMC KQ2H07-U03A MALE CONNECTOR 3/8"" UNI TO 1/4"" TUBE"


One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
KQ2H, One-touch Fitting White Color - Male Connector

Strengths

Quick assembly/disassembly.

Applications

For vacuum and compressed air. Also suitable for water.

Technical specifications


Attributes
Logistic Weight16 g
Show UNSPSC/ECL@SS
£ 4.66 excl. VAT
/ Each
£ 5.59 incl. VAT
  • In stock: Next day delivery