MECALINE PUSH IN MALE STUD-8MM-G3/8IN 883851
MALE PARALLEL STRAIGHT PUSH-IN FITTING NICKEL PLATED BRASS
See technical informationSee documentsReferences
Superseded Ref:840660
Mecaline:883851
Rubix:216A3494
EAN:3660338372599

Documents
Product details : MECALINE PUSH IN MALE STUD-8MM-G3/8IN 883851
Pressure: 0.99…16 Bars. Operating temperature: -20° C to +80° C.
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Material: Nickel-plated brass body. Stainless steel clamp: AISI 304. Seal : NBR 70
Technical specifications
Attributes
| Type of threading | bsp |
|---|---|
| Connection 1 | g3/8 |
| Connection 2 | 8 |
| Material | nickel-plated brass |
| Connecting diameter | 3/8 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | g3/8 (bsp parallel) |
Show UNSPSC/ECL@SS
£ 2.93 excl. VAT
/ Each
£ 3.52 incl. VAT
- In stock: Next day delivery
