References
SMC:KXL08-03S
Rubix:393A3031
EAN:3618036021677

Technical specifications
| Type of threading | r |
|---|---|
| Connection 1 | 8 mm |
| Connection 2 | r 3/8 in |
Documents
Product details : SMC KXL08-03S H.S. ROTARY ELBOW
Rotary one-touch fitting series KX comes with double ball race bearing for high speed applications. KX series comes in 5 tube sizes ranging from 4 to 12mm. One touch collet includes anti tube rotation mechanism. KX is suitable for pressure or vacuum applications.
KX, High Speed, Rotary, One-touch Fitting
Technical specifications
Attributes
| Logistic Weight | 58 g |
|---|---|
| Type of threading | r |
| Connection 1 | 8 mm |
| Connection 2 | r 3/8 in |
| Material | pbt |
| Connecting diameter | r 3/8 '' |
| Metric exterior tube diameter | 8 mm |
| Threading | r 3/8 in |
| Max. temperature | 60 °C |
| Min. temperature | -5 °C |
Show UNSPSC/ECL@SS
£ 47.94 excl. VAT
/ Each
£ 57.53 incl. VAT
- Delivery usually within ( 8 ) days