MECALINE MALE PLUG HEXAGON EMBEDDED G1/2IN FKM SEAL 858930

MALE PLUG WITH FKM SEAL- HEXAGON SOCKET NICKEL PLATED BRASS

See technical informationSee documents
References
Mecaline:858930
Rubix:216A2876
EAN:3660338139956
MALE PLUG, HEXAGON EMBEDDED Connecting diameter G1/2
Technical specifications
Connection 1g 1/2
Standardno
Material/finishingbrass
Documents

Product details : MECALINE MALE PLUG HEXAGON EMBEDDED G1/2IN FKM SEAL 858930


Nickel-plated brass. Temperature -15°C to +200°C.

Technical specifications


Attributes
Connection 1g 1/2
Standardno
Material/finishingbrass
Show UNSPSC/ECL@SS
£ 3.80 excl. VAT
/ Each
£ 4.56 incl. VAT
  • In stock: Next day delivery