NERO 1/2 BSP SQ PLUG SP08


BSPT Square Head Plug

References
nero:SP08
rubix:118A4209
brand logo
brand logo
Technical specifications
Material/finishingSteel

Product details : NERO 1/2 BSP SQ PLUG SP08


NERO’s range of 150Lb fittings are available threaded BSP and NPT, or with socket weld end connections. They are made from high quality investment castings to ISO4144 or above.

Applications

Hot and Cold Water, Oil, Gas and other medium

Technical specifications


Attributes
Material/finishingSteel
Show UNSPSC/ECL@SS
£ 1.81 excl. VAT
/ Each
£ 2.17 incl. VAT
  • In stock: Next day delivery