MECALINE 858657 MALE PLUG HEX-HEAD G1IN

MALE PARALLEL PLUG - HEXAGONAL HEAD

See technical informationSee documents

References

Mecaline:858657
Rubix:216A2942
EAN:3660338137273
PARALLEL MALE PLUG, HEX-HEAD Connecting diameter G1"

Technical specifications

Connection 1g 1
StandardNO
Material/finishingBrass

Documents

Product details : MECALINE 858657 MALE PLUG HEX-HEAD G1IN


Material: nickel-plated brass.

Technical specifications


Attributes
Connection 1g 1
StandardNO
Material/finishingBrass
£ 11.13 excl. VAT
/ Each
£ 13.36 incl. VAT
  • In stock: Next day delivery