References
SMC:DY08-01
Rubix:2606690
EAN:3618036127676

Technical specifications
| Material | brass body (c3604/c3771be), brass nut (c3604), ferrule (c2700) |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : SMC DY08-01 FITTING
Self align fittings series H, DL, L, LL has ten styles and five tube O.D's providing a wide range of fittings that will fit any application. Flared ridge ferrule prevents accidental loss of ferrule when inserting tubing into the fitting body. Hardened ridge ferrule prevents breakage of ferrule when tightening nut. Flared I.D. provides low flow resistance inside the fitting. The tube holding mechanism gives the strong feeling when inserting tube, and prevents tube from sliding when screwing in the tube.
•Self-align fittings H, DL, L, LL
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air
Model: DY08-01 (Tube Size Ø8, Port Size (R(PT)1/8))
•Applicable tube O.D: ø4, ø6 , ø8 , ø10 , ø12
•Maximum operating pressure: 1.0MPa
•Proof pressure: 10MPa
•Operating fluid: air
Model: DY08-01 (Tube Size Ø8, Port Size (R(PT)1/8))
Technical specifications
Attributes
| Material | brass body (c3604/c3771be), brass nut (c3604), ferrule (c2700) |
|---|---|
| Connection 1 | r 1/8 |
| Profile | self-align fittings series h/dl/l/ll |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
| Type | male run tee (dy) |
| Tube diameter | 8 mm |
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
- Delivery usually within ( 24 ) days