References
Festo:NPFC-T-G18-2R18-FMM
Rubix:391A4199
Manufacturer :8030255
EAN:4052568063573

Documents
Product details : FESTO 8030255 T-FITTING
T-fitting NPFC-T-G18-2R18-FMM Material information for Threaded fitting=(* Brass, * Nickel plated), Container size=10, Operating pressure=-0,95 - 50 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [-:-:-], Corrosion resistance classification CRC=1
Technical specifications
Attributes
| Logistic Weight | 23,14 g |
|---|---|
| Material | nickel-plated brass |
| Connection 1 | g 1/8xr 1/8 |
| Profile | t |
| Connection 2 | 6 |
Show UNSPSC/ECL@SS
£ 1.88 excl. VAT
/ Each
£ 2.26 incl. VAT
- Delivery usually within ( 2 ) days