HELLYHAN 71461_990-2XL MANCHESTER 2.0 SHELL PANT BLACK 2XL
Manchester 2.0 Shell Pant
See technical informationSee documentsReferences
Helly Hansen:71461_990-2XL
Rubix:366A8562
EAN:7040058764311



Documents
Product details : HELLYHAN 71461_990-2XL MANCHESTER 2.0 SHELL PANT BLACK 2XL
EN 343:2019 Class 3,4.Elastic waist.Adjustable waist.Suspenders compatible.Reflective details.Elastic bottom hem.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 2xl |
| Main material | polyester |
| Secondary colour | no secondary color |
| Knee pad pocket | no |
| Grammage | 152 g/m² |
| Material | polyester |
Show UNSPSC/ECL@SS
£ 63.92 excl. VAT
/ Each
£ 76.70 incl. VAT
- Usually arrives within 14 working days
