MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 38.5T


Trousers Biloxi dark anthracite

References
mascot:12355-630-18-90C54
rubix:384A5980
ean:5707209961921
Pants Biloxi 12355-630-18 / 90C54
brand logo
Technical specifications
Colourgrey
Size90c54
Main materialcotton
See all Specifications

Product details : MASCOT 12355 BILOXI TROUSERS W/K PCTS DANTH 38.5T


Durable triple stitched seams on leg and crotch extend product life. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Back pocket with flap and hidden press studs. Reinforced ruler pocket. Adjustable knee pad pockets so knee pads can be optimally placed on the knee.

Technical specifications


Attributes
Logistic Weight960 g
Colourgrey
Size90c54
Main materialcotton
Grammage350 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 61.90 excl. VAT
/ Each
£ 74.28 incl. VAT
  • Usually arrives within 14 working days