HELLYHAN 71461_990-L MANCHESTER 2.0 SHELL PANT BLACK L

Manchester 2.0 Shell Pant

See technical informationSee documents

References

Helly Hansen:71461_990-L
Rubix:366A8560
EAN:7040058764359
brand logo

Technical specifications

Colourblack
Sizel
Main materialpolyester
See all Specifications

Documents

Product details : HELLYHAN 71461_990-L MANCHESTER 2.0 SHELL PANT BLACK L


EN 343:2019 Class 3,4.
Elastic waist.
Adjustable waist.
Suspenders compatible.
Reflective details.
Elastic bottom hem.

Technical specifications


Attributes
Colourblack
Sizel
Main materialpolyester
Secondary colourno secondary color
Knee pad pocketno
Grammage152 g/m²
Materialpolyester
£ 63.92 excl. VAT
/ Each
£ 76.70 incl. VAT
  • Usually arrives within 14 working days

Size