MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 32.5S
MASCOT® ADVANCED Trousers with hanging pockets
See technical informationReferences
Mascot:17031-311-09-76C48
Rubix:380A1013
EAN:5711074545834

Product details : MASCOT 17031 ADVANCED TROUSERS W/H PCTS BLACK 32.5S
MASCOT® ADVANCED Trousers with hanging pockets
- The stretch fabric stretches in all directions, providing the user with unparalleled freedom of movement, without tightness or chafing.
- The multifunctional stretch fabric combines low weight with very high durability. It is also waterproof.
- Practically designed hanging pockets made from durable CORDURA® fabric can be easily detached when not needed, when they need to be emptied, or when the trousers require washing.
- Elastic knee pockets are made from a combination of CORDURA®, Kevlar® and the exceptionally strong Dyneema® fibre.
- Effective knee-area ventilation thanks to a side-leg zip.
- Additional visibility to the surroundings thanks to reflective strips.
- For this model we recommend knee pads 00718-100, which provide optimal comfort.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 76/48 |
| Main material | nylon |
| Secondary colour | no secondary color |
| Grammage | 250 g/m² |
Show UNSPSC/ECL@SS
£ 168.35 excl. VAT
/ Each
£ 202.02 incl. VAT
- Usually arrives within 14 working days
Size
76/48
