MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/DANTH 33.5R

MANHEIM TROUSERS BLACK/ANTHRACITE

See technical information

References

Mascot:12679-442-0918-82C49
Rubix:384A7550
EAN:5711074177486
Pants Mannheim 12679-442-0918 / 82C49

Technical specifications

Colourblack
Size82/49
Main materialpolyester
See all Specifications

Product details : MASCOT 12679 MANNHEIM TROUSERS W/K PCTS BLACK/DANTH 33.5R


Ergonomic ft to suit your legs’ shape, gusset on the inside of the legs and at crotch (with extra reinforcement). Durable triple stitched seams on leg and crotch extend product life. Phone pocket integrated in the right pocket. CORDURA® reinforced kneepad pockets - with insertion of kneepads from above, with flap, so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight800 g
Colourblack
Size82/49
Main materialpolyester
Secondary colouranthracite
Grammage270 g/m²
Material65% polyester/35% cotton
£ 71.23 excl. VAT
/ Each
£ 85.48 incl. VAT
  • Usually arrives within 14 working days

Size

82/49

Secondary colour