Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Workwear trousers
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 50.5R
MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 50.5R
Trousers Orlando navy
References
mascot:
00773-430-01-82C66
rubix:
384A9409
ean:
5708628330367
Technical specifications
Colour
navy
Size
82c66
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : MASCOT 00773 ORLANDO TROUSERS W/T PCTS NAVY 50.5R
Durable triple stitched seams on leg and crotch extend product life. Fly with zip. Ticket pocket and pen pocket. Reinforced back pockets. Thigh pocket with phone pocket, flap and hook and loop fastening.
Technical specifications
Attributes
Logistic Weight
960
g
Colour
navy
Size
82c66
Main material
polyester
Grammage
310
g/m²
Material
65% polyester/35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.03
excl. VAT
/
Each
£
64.84
incl. VAT
Usually arrives within 14 working days
Select variants (42)
Add to cart
Create PDF from product
Check our products from related categories
MASCOT 18379 ACCELERATE TROUSERS W/K PCTS GREEN 32.5S
HELLYHAN 77480_990-C46 WOMENS LUNA PANT BLACK W34
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE BLUE 50.5R
MASCOT 22279 CUSTOMIZED TROUSERS W/K PCTS STONE GREY/BLACK 31.5T
ORN 2200R HAWK EARTHPRO GRS TROUSER NAVY 50R
ORN 2600 KEA ACTION TROUSER NAVY 40R
MASCOT 12679 MANNHEIM TROUSERS W/K PCTS LIGHT KHAKI/BLACK 42.5T
MASCOT 14779 GRAVATA TROUSERS W/T PCTS BLACK 44.5R
ORN 2510N CONDOR KNEEPAD TROUSER 2 HV BANDS NAVY 42R
MASCOT 13579 BERKELEY TROUSERS W/T PCTS BLACK 30.5T
ORN 8900 SCRUB TROUSERS BOTTLE 3XL
MASCOT 05279 FARO TROUSERS W/T PCTS DANTH 35.5R
HELLYHAN 77408_990-D92 OXFORD 4X CARGO PANT BLACK W35
MASCOT 10131 SPRINGFIELD TROUSERS W/H PCTS BLACK 36.5S
MASCOT 03079 TOLEDO TROUSERS W/T PCTS BLACK 32.5T