FESTO 197246 MANIFOLD BLOCK MHP1-PR10-3-PI-PCB


Manifold Block

References
festo:MHP1-PR10-3-PI-PCB
rubix:110A8872
manufacturer :197246
ean:4052568082185
MHP1-PR10-3-PI-PCB Manifold block
brand logo
Technical specifications
TypeManifold Rail
ExecutionMHP1
See all Specifications

Product details : FESTO 197246 MANIFOLD BLOCK MHP1-PR10-3-PI-PCB


Manifold block MHP1-PR10-3-PI-PCB For Mounting semi in-line valves MHP1-...-PI to PCBs Max. number of valve Positions=10, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=2

Technical specifications


Attributes
Logistic Weight83,57Ā g
TypeManifold Rail
ExecutionMHP1
Show UNSPSC/ECL@SS
Ā£ 68.98 excl. VAT
/ Each
Ā£ 82.78 incl. VAT
  • Delivery usually within ( 26 ) days