FESTO 1370482 STEPPER MOTOR EMMS-ST-87-S-S-G2


EMMS-ST stepper motor

References
festo:EMMS-ST-87-S-S-G2
rubix:126A5409
manufacturer :1370482
ean:4052568231446
brand logo
brand logo
Technical specifications
TypeStepper motor
ExecutionEMMS-ST

Product details : FESTO 1370482 STEPPER MOTOR EMMS-ST-87-S-S-G2


stepper motor EMMS-ST-87-S-S-G2 Without gearing, without brake. Stepper angle at full step=1,8 deg, Stepper angle tolerance=±5%, Max. speed=2130 1/min, Insulation protection class=B, Nominal operating voltage DC=48 V

Technical specifications


Attributes
TypeStepper motor
ExecutionEMMS-ST
Show UNSPSC/ECL@SS
£ 261.61 excl. VAT
/ Each
£ 313.93 incl. VAT