References
Festo:ESBF-BS-63-300-10P
Rubix:391A1958
Manufacturer :574098
EAN:4052568221959

Documents
Product details : FESTO 574098 ELECTRIC DRIVE
Electro-cylinder ESBF-BS-63-300-10P Working stroke=300 mm, Size=63, Stroke=300 mm, Piston rod thread=M16x1,5, Reversing backlash=30 µm
Technical specifications
Attributes
| Logistic Weight | 5627 g |
|---|---|
| Type | electro cylinder |
| Execution | esbf |
Show UNSPSC/ECL@SS
£ 2,048.76 excl. VAT
/ Each
£ 2,458.51 incl. VAT
- Delivery usually within ( 2 ) days