FESTO 197443 MANIFOLD BLOCK MHP2-PR4-3


Manifold Block

References
festo:MHP2-PR4-3
rubix:111A0834
manufacturer :197443
ean:4052568082345
MHP2-PR4-3 Manifold block
brand logo
Technical specifications
TypeManifold Block
ExecutionMHP2
See all Specifications

Product details : FESTO 197443 MANIFOLD BLOCK MHP2-PR4-3


Manifold block MHP2-PR4-3 For semi in-line valve MHP2-...-HC/TC Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Mounting method for sub-base=(* with through hole, * with top-hat rail), Mounting method for valve=with internal (female) thread, Pneumatic ports 1/33=M7

Technical specifications


Attributes
Logistic Weight145Ā g
TypeManifold Block
ExecutionMHP2
Show UNSPSC/ECL@SS
Ā£ 60.87 excl. VAT
/ Each
Ā£ 73.04 incl. VAT
  • Delivery usually within ( 11 ) days