FESTO 197193 MANIFOLD BLOCK MHP1-PR6-3


Manifold Block

References
festo:MHP1-PR6-3
rubix:111A3274
manufacturer :197193
ean:4052568081874
MHP1-PR6-3 Manifold block
brand logo
Technical specifications
TypeManifold Rail
ExecutionMHP1
See all Specifications

Product details : FESTO 197193 MANIFOLD BLOCK MHP1-PR6-3


Manifold block MHP1-PR6-3 For semi in-line valve MHP1-...-HC/TC Max. number of valve Positions=6, Operating pressure=0 - 8 bar, Operating medium=Compressed Air in accordance with ISO8573-1:2010 [7:4:4], Note on operating and pilot medium=Lubricated operation possible (subsequently required for further operation), Corrosion resistance classification CRC=1

Technical specifications


Attributes
Logistic Weight60,86Ā g
TypeManifold Rail
ExecutionMHP1
Show UNSPSC/ECL@SS
Ā£ 53.15 excl. VAT
/ Each
Ā£ 63.78 incl. VAT
  • Delivery usually within ( 16 ) days