SMC SYJ512-5LOU-M5-Q SOLENOID VALVE
Pilot Operated Solenoid Valve
See technical informationSee documentsReferences
SMC:SYJ512-5LOU-M5-Q
Rubix:108A5905
Manufacturer :SYJ512-5LOU-M5-Q
EAN:3618036151756

Documents
Product details : SMC SYJ512-5LOU-M5-Q SOLENOID VALVE
The SYJ Valve is an innovative combination of space efficiency and performance superiority which provides real value to the design solution. Whether designed in a manifold or used as a single valve, this small profile increases design flexibility and minimizes space requirements. The SYJ valve utilizes a low power (0.5 watts standard) pilot solenoid design, which dramatically reduces thermal heat generation. This improves performance, decreases operating costs, and allows for direct control by PLC output relays. All electrical connections for SYJ Valves are available with lights and surge suppression. SYJ series valves can be configured on base mounted manifolds, or individually on subplates, creating a variety of solutions to meet your broadest engineering needs.
•Fluid: air Operating pressure range (MPa): 0.15 to 0.7 Ambient and fluid temperature (°C): -10 to 50 (no freezing) Maximum operating frequency (Hz): 5
Configuration: 1 (Normally Closed)
Piping: 2 (Body Ported)
Body Option: Individual EXH
Common: Standard
Rated Voltage: 5 (24VDC)
Lead Wire: LO (L Plug w/o Connector)
Cable length: None
Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
Manual Override: Non-locking Push Style
Port Size: M5 (Body Ported M5X0.8)
Thread: Rc
Bracket: None
CE Marked: Q (CE Marked)
Configuration: 1 (Normally Closed)
Piping: 2 (Body Ported)
Body Option: Individual EXH
Common: Standard
Rated Voltage: 5 (24VDC)
Lead Wire: LO (L Plug w/o Connector)
Cable length: None
Surge Suppressor: U (Surge Suppressor w/Light Non-polar)
Manual Override: Non-locking Push Style
Port Size: M5 (Body Ported M5X0.8)
Thread: Rc
Bracket: None
CE Marked: Q (CE Marked)
Strengths
Fluid: air.
Operating pressure range (MPa): 0.15 to 0.7.
Ambient and fluid temperature: -10 to 50° C (no freezing).
Maximum operating frequency: 10Hz
Operating pressure range (MPa): 0.15 to 0.7.
Ambient and fluid temperature: -10 to 50° C (no freezing).
Maximum operating frequency: 10Hz
Technical specifications
Attributes
| Type | pilot operated solenoid valve |
|---|---|
| Number of Ports | 3 |
| Volume flow rate | 196.3 l/min |
Show UNSPSC/ECL@SS
£ 54.84 excl. VAT
/ Each
£ 65.81 incl. VAT
- In stock: Next day delivery