References
Festo:VABM-L1-14HWS2-G14-16-GR
Rubix:391A7153
Manufacturer :8058346
EAN:4052568288907

Documents
Product details : FESTO 8058346 MANIFOLD RAIL
8058346-CONNECTION BLOCK VABM-L1-14HWS2-G14-16-GR
Technical specifications
Attributes
| Type | manifold rail |
|---|---|
| Number of Ports | 16 |
| Voltage | 24 V |
| Max. service pressure | 10 bar |
| Volume flow rate | 560 l/min |
| Material | aluminium |
| Pressure range | -0,9 … 10 bar |
| Port size | 1/4 |
Show UNSPSC/ECL@SS
£ 394.57 excl. VAT
/ Each
£ 473.48 incl. VAT
- Delivery usually within ( 11 ) days