FESTO 566562 MANIFOLD RAIL VABM-L1-10S-G18-6
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-10S-G18-6
Rubix:112A8138
Manufacturer :566562
EAN:4052568100414

Documents
Product details : FESTO 566562 MANIFOLD RAIL VABM-L1-10S-G18-6
Manifold strip VABM-L1-10S-G18-6 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 100x80x45 mm |
|---|---|
| Logistic Weight | 123,58 g |
| Type | manifold rail |
Show UNSPSC/ECL@SS
£ 60.92 excl. VAT
/ Each
£ 73.10 incl. VAT
- Delivery usually within ( 2 ) days