FESTO 543543 REGULATOR PLATE VABF-S3-1-R5C2-C-10


VABF Functional element according to ISO 15407-2

References
festo:VABF-S3-1-R5C2-C-10
rubix:111A9162
manufacturer :543543
ean:4052568182052
brand logo
brand logo
Technical specifications
TypeFunctional element for Type 14 ISO 15407-1

Product details : FESTO 543543 REGULATOR PLATE VABF-S3-1-R5C2-C-10


regulator plate VABF-S3-1-R5C2-C-10 For valve terminal VDMA-01/02, standard port pattern to 15407-1, up to 10 bar. Width=26 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 and 4 rev., Controller function=(* Output pressure constant, * with secondary exhaust)

Technical specifications


Attributes
TypeFunctional element for Type 14 ISO 15407-1
Show UNSPSC/ECL@SS
£ 270.57 excl. VAT
/ Each
£ 324.68 incl. VAT
  • Delivery usually within ( 11 ) days