References
SMC:MXQA-AS8
Rubix:393A9875
EAN:3618036343984

Documents
Product details : SMC MXQA-AS8 STROKE ADJUSTER
SMC announces the launch of a new generation of linear tables. The MXQ-Z series offers unmatched versatility thanks to the integration of four body types in a single guide: single coupling; double coupling; low thrust and high rigidity; interchangeable height. These models offer a 44% lighter weight and 23% reduced height thanks to a thinner table made of a special, extremely resistant stainless steel. A compact design and low centre of gravity prevent movement at the guide unit and the double piston rod construction provides superior extension and retraction forces as well as significantly improved uniform operating characteristics. Thanks to their symmetrical design, the pneumatic linear tables of the MXQ-Z series are also ideal for applications where space needs to be kept to a minimum. Plus, three stroke adjustment options protect parts and machines from damage by absorbing impacts from the table. Auto switches are also protected against the ingress of foreign objects and resulting damage by two side switch mounting grooves and can be mounted directly without a spacer.
Technical specifications
Attributes
| Logistic Weight | 10 g |
|---|---|
| Type | mxq-z mountings |
Show UNSPSC/ECL@SS
£ 47.49 excl. VAT
/ Each
£ 56.99 incl. VAT
- Usually arrives within 14 working days