References
Festo:MSG-12DC-OD
Rubix:113A5305
Manufacturer :34400
EAN:4052568067816

Documents
Product details : FESTO 34400 SOLENOID COIL MSG-12DC-OD
Solenoid coil MSG-12DC-OD With pin Connections for plug sockets per DIN EN 175301 Assembly Position=Any, Min. pickup time=10 ms, Duty cycle=100%, Protection class=IP65, Materials note=Conforms to RoHS
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 62x58x60 mm |
|---|---|
| Logistic Weight | 149,99 g |
| Type | without explosion protection |
Show UNSPSC/ECL@SS
£ 44.38 excl. VAT
/ Each
£ 53.26 incl. VAT
- Delivery usually within ( 26 ) days