References
Festo:VABF-S1-2-R3C2-C-6
Rubix:391A6645
Manufacturer :555761
EAN:4052568199883

Technical specifications
| Type | functional element for iso valves according to iso 5599-1 |
|---|
Documents
Product details : FESTO 555761 REGULATOR PLATE
Regulator plate VABF-S1-2-R3C2-C-6 Width=54 mm, Based on the standard=ISO 5599-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 4, Controller function=(* Output pressure constant, * with secondary exhaust)
Regulator plate VABF-S1-2-R3C2-C-6 Width=54 mm, Based on standard=ISO 5599-1, Mounting position=any, Pneumatic height chaining=pressure regulator for 4, Regulator function=(* output pressure constant, * with secondary venting)
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 285x200x115 mm |
|---|---|
| Logistic Weight | 1420 g |
| Type | functional element for iso valves according to iso 5599-1 |
Show UNSPSC/ECL@SS
£ 205.71 excl. VAT
/ Each
£ 246.85 incl. VAT
- Delivery usually within ( 6 ) days