References
Festo:VABM-L1-10HW-G18-9-GR
Rubix:391A7118
Manufacturer :573439
EAN:4052568220372
Documents
Product details : FESTO 573439 MANIFOLD RAIL
manifold rail VABM-L1-10HW-G18-9-GR Grid dimension=10,5 mm, Assembly Position=Any, Max. number of valve Positions=9, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Connection strip VABM-L1-10HW-G18-9-GR Pitch=10.5 mm, Mounting position=any, Max. number of valve positions=9, Corrosion resistance class KBK=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Type | connection strip |
|---|
Show UNSPSC/ECL@SS
£ 132.55 excl. VAT
/ Each
£ 159.06 incl. VAT
- Delivery usually within ( 11 ) days
