References
Festo:VABB-S4-2-WT
Rubix:111A3120
Manufacturer :539213
EAN:4052568049935

Documents
Product details : FESTO 539213 COVER PLATE VABB-S4-2-WT
Blanking plate VABB-S4-2-WT For valve terminal VTSA, ISO plug-in. Width=18 mm, Corrosion resistance classification CRC=0, Product weight=34,4 g, Material information, cover plate=PA
Technical specifications
Attributes
| Logistic Weight | 74,27 g |
|---|---|
| Type | cover plate according to iso 15407-2 |
Show UNSPSC/ECL@SS
£ 9.36 excl. VAT
/ Each
£ 11.23 incl. VAT
- Delivery usually within ( 6 ) days