References
Festo:VABM-C7-12W-G18-6
Rubix:391A7020
Manufacturer :549652
EAN:4052568191047

Documents
Product details : FESTO 549652 MANIFOLD RAIL
Manifold strip VABM-C7-12W-G18-6 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=6, Corrosion resistance classification CRC=2, Product weight=162 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Connection strip VABM-C7-12W-G18-6 for solenoid valve VOVG, with external pilot air. Max. number of valve stations=6, Corrosion resistance class KBK=2, Product weight=162 g, Pilot air connection 12=M3, Pneumatic connection 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 169 g |
|---|---|
| Type | connection strip for vovg |
Show UNSPSC/ECL@SS
£ 90.21 excl. VAT
/ Each
£ 108.25 incl. VAT
- Delivery usually within ( 26 ) days