References
Festo:VABM-C7-12W-G18-7
Rubix:391A7021
Manufacturer :549653
EAN:4052568191054

Documents
Product details : FESTO 549653 MANIFOLD RAIL
Manifold strip VABM-C7-12W-G18-7 For VOVG solenoid valve, with external auxiliary pilot Air. Max. number of valve Positions=7, Corrosion resistance classification CRC=2, Product weight=182 g, Pilot Air port 12=M3, Pneumatic Connection, port 1=G1/8
Connection rail VABM-C7-12W-G18-7 for solenoid valve VOVG, with external pilot air. Max. number of valve positions=7, Corrosion resistance class KBK=2, Product weight=182 g, Control air connection 12=M3, Pneumatic connection 1=G1/8
Technical specifications
Attributes
| Logistic Weight | 193,14 g |
|---|---|
| Type | connection rail for vovg |
Show UNSPSC/ECL@SS
£ 101.91 excl. VAT
/ Each
£ 122.29 incl. VAT
- Delivery usually within ( 6 ) days