FESTO 546789 REGULATOR PLATE VABF-S3-1-R6C2-C-10


VABF Functional element

References
festo:VABF-S3-1-R6C2-C-10
rubix:112A0894
manufacturer :546789
ean:4052568185343
brand logo
brand logo
Technical specifications
TypeFunctional element according to ISO 15407-2

Product details : FESTO 546789 REGULATOR PLATE VABF-S3-1-R6C2-C-10


regulator plate VABF-S3-1-R6C2-C-10 For valve terminal VDMA-01/02, standard port pattern to 15407-1, up to 10 bar. Width=26 mm, Based on the standard=ISO 15407-1, Assembly Position=Any, Pneumatic vertical stacking=Pressure regulator for 2 rev., Controller function=(* Output pressure constant, * with secondary exhaust)

Technical specifications


Attributes
TypeFunctional element according to ISO 15407-2
Show UNSPSC/ECL@SS
Ā£ 176.86 excl. VAT
/ Each
Ā£ 212.23 incl. VAT
  • Delivery usually within ( 11 ) days