References
Festo:VABB-L1-14
Rubix:110A9316
Manufacturer :569989
EAN:4052568058029

Documents
Product details : FESTO 569989 COVER PLATE VABB-L1-14
Blanking plate VABB-L1-14 Grid dimension=16 mm, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL)), Product weight=50 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 73x20x10 mm |
|---|---|
| Logistic Weight | 27,4 g |
| Type | cover plate for vuvg |
Show UNSPSC/ECL@SS
£ 6.09 excl. VAT
/ Each
£ 7.31 incl. VAT
- Delivery usually within ( 2 ) days