References
Festo:VABM-B10-20S-G14-7-P3
Rubix:391A6799
Manufacturer :576470
EAN:4052568262297

Documents
Product details : FESTO 576470 MANIFOLD BLOCK
Manifold block VABM-B10-20S-G14-7-P3 Grid dimension=22 mm, Assembly Position=Any, Max. number of valve Positions=7, Corrosion resistance classification CRC=2, Product weight=681 g
Connection block VABM-B10-20S-G14-7-P3 Pitch=22 mm, Installation position=any, Max. number of valve positions=7, Corrosion resistance class KBK=2, Product weight=681 g
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 245x165x100 mm |
|---|---|
| Logistic Weight | 968 g |
| Type | connection block for vuvs |
Show UNSPSC/ECL@SS
£ 53.60 excl. VAT
/ Each
£ 64.32 incl. VAT
- Delivery usually within ( 6 ) days