References
Festo:VABM-L1-10G-G18-4-GR
Rubix:391A7096
Manufacturer :573423
EAN:4052568220211

Documents
Product details : FESTO 573423 MANIFOLD RAIL
Manifold strip VABM-L1-10G-G18-4-GR Grid dimension=10,5 mm, Assembly Position=Any, Max. number of valve Positions=4, Corrosion resistance classification CRC=2, Storage temperature=-20 - 60 °C
Connection strip VABM-L1-10G-G18-4-GR Pitch=10,5 mm, Mounting position=any, Max. number of valve positions=4, Corrosion resistance class KBK=2, Storage temperature=-20 - 60 °C
Technical specifications
Attributes
| Logistic Weight | 441 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 78.44 excl. VAT
/ Each
£ 94.13 incl. VAT
- Delivery usually within ( 2 ) days