References
Festo:VABF-P5-P1A3-G14
Rubix:391A6629
Manufacturer :8021862
EAN:4052568062804
Documents
Product details : FESTO 8021862 ADDITIONAL SUPPLY
additional power supply VABF-P5-P1A3-G14 Corrosion resistance classification CRC=2, Product weight=61 g, Materials note=Conforms to RoHS, Information on materials, O-ring=NBR, Materials information for plate=Wrought Aluminium alloy
Auxiliary supply VABF-P5-P1A3-G14 corrosion resistance class KBK=2, product weight=61 g, material note=RoHS compliant, material information O-Ring=NBR, material information plate=aluminium wrought alloy
Technical specifications
Attributes
| Type | auxiliary supply |
|---|
Show UNSPSC/ECL@SS
£ 15.63 excl. VAT
/ Each
£ 18.76 incl. VAT
- Delivery usually within ( 11 ) days
