FESTO 543412 MULTI-PIN NODE VABE-S6-1LF-C-M1-C36M
VABE Multipole node
See technical informationSee documentsReferences
Festo:VABE-S6-1LF-C-M1-C36M
Rubix:107A7792
Manufacturer :543412
EAN:4052568181826
Documents
Product details : FESTO 543412 MULTI-PIN NODE VABE-S6-1LF-C-M1-C36M
multi-pin node VABE-S6-1LF-C-M1-C36M For valve terminals VTSA and VTSA-F. Based on the standard=EN 61984, Assembly Position=Any, Max. number of valve Positions=(* 16 with bistable valves, * 32 with monostable valves), Max. residual current=6 A, Nominal operating voltage, AC=110 V
Technical specifications
Attributes
| Type | multipole node |
|---|
Show UNSPSC/ECL@SS
£ 160.48 excl. VAT
/ Each
£ 192.58 incl. VAT
- Delivery usually within ( 6 ) days