FESTO 566606 MANIFOLD RAIL VABM-L1-10HW-G18-2
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-10HW-G18-2
Rubix:112A9793
Manufacturer :566606
EAN:4052568100476

Documents
Product details : FESTO 566606 MANIFOLD RAIL VABM-L1-10HW-G18-2
Manifold strip VABM-L1-10HW-G18-2 Grid dimension=10,5 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 137 g |
|---|---|
| Type | connector strip for vuvg |
Show UNSPSC/ECL@SS
£ 43.87 excl. VAT
/ Each
£ 52.64 incl. VAT
- Delivery usually within ( 2 ) days