FESTO 543413 MULTI-PIN NODE VABE-S6-1LF-C-M1-C36N


VABE Multipole node

References
festo:VABE-S6-1LF-C-M1-C36N
rubix:107A8640
manufacturer :543413
brand logo
brand logo
Technical specifications
TypeMultipole node

Product details : FESTO 543413 MULTI-PIN NODE VABE-S6-1LF-C-M1-C36N


multi-pin node VABE-S6-1LF-C-M1-C36N For valve terminals VTSA and VTSA-F. Based on the standard=EN 61984, Assembly Position=Any, Max. number of valve Positions=(* 16 with bistable valves, * 32 with monostable valves), Max. residual current=6 A, Nominal operating voltage, AC=110 V

Technical specifications


Attributes
TypeMultipole node
Show UNSPSC/ECL@SS
Ā£ 185.10 excl. VAT
/ Each
Ā£ 222.12 incl. VAT
  • Usually arrives within 14 working days