FESTO 152814 INDIVIDUAL SUB-BASE NAU-3/4-4B-ISO


NAU Single Connecting plate

References
festo:NAU-3/4-4B-ISO
rubix:110A7549
manufacturer :152814
ean:4052568117719
NAU-3/4-4B-ISO Individual sub-base
brand logo
Technical specifications
TypeSingle Connecting plate according to ISO 5599-1
See all Specifications

Product details : FESTO 152814 INDIVIDUAL SUB-BASE NAU-3/4-4B-ISO


Individual sub-base NAU-3/4-4B-ISO With port pattern as per DIN ISO 5599/1, external dimensions as per VDMA 24345, Connections underneath. Conforms to standard=ISO 5599-1, Product weight=1080 g, Mounting type=with through hole, Auxiliary pilot Air port 12/14=G1/8, Pneumatic Connection, port 1=G3/4

Technical specifications


Attributes
Logistic Weight880 g
TypeSingle Connecting plate according to ISO 5599-1
Show UNSPSC/ECL@SS
£ 161.72 excl. VAT
/ Each
£ 194.06 incl. VAT
  • Delivery usually within ( 11 ) days