FESTO 566621 MANIFOLD RAIL VABM-L1-14S-G14-5
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-14S-G14-5
Rubix:263A5663
Manufacturer :566621
EAN:4052568214524

Documents
Product details : FESTO 566621 MANIFOLD RAIL VABM-L1-14S-G14-5
Manifold strip VABM-L1-14S-G14-5 Grid dimension=16 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 110x85x45 mm |
|---|---|
| Logistic Weight | 243,6 g |
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 70.09 excl. VAT
/ Each
£ 84.11 incl. VAT
- Delivery usually within ( 6 ) days