FESTO 532216 PLUG FBS-SUB-9-GS-DP-B
FBS-SUB Valve Terminal Connectors
See technical informationSee documentsReferences
Festo:FBS-SUB-9-GS-DP-B
Rubix:133A8337
Manufacturer :532216
EAN:4052568086039

Documents
Product details : FESTO 532216 PLUG FBS-SUB-9-GS-DP-B
Plug FBS-SUB-9-GS-DP-B For PROFIBUS Width=20 mm, Height=62 mm, Length=61 mm, Permissible cable diameter=5 - 10 mm, Fieldbus interface=2x 2 spring-loaded terminals
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x85x45 mm |
|---|---|
| Logistic Weight | 79,71 g |
| Type | fbs-sub |
Show UNSPSC/ECL@SS
£ 87.23 excl. VAT
/ Each
£ 104.68 incl. VAT
- In stock: Next day delivery