References
Festo:VABM-L1-18S-G38-12
Rubix:391A7185
Manufacturer :574464
EAN:4052568223441

Documents
Product details : FESTO 574464 MANIFOLD RAIL
Manifold strip VABM-L1-18S-G38-12 Grid dimension=19 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 1225 g |
|---|---|
| Type | connection strip for vuvg |
Show UNSPSC/ECL@SS
£ 153.55 excl. VAT
/ Each
£ 184.26 incl. VAT
- Delivery usually within ( 6 ) days