FESTO 574468 MANIFOLD RAIL VABM-L1-18W-G38-3
Manifold strip VABM-L1
See technical informationSee documentsReferences
Festo:VABM-L1-18W-G38-3
Rubix:217A1252
Manufacturer :574468
EAN:4052568223472

Documents
Product details : FESTO 574468 MANIFOLD RAIL VABM-L1-18W-G38-3
Manifold strip VABM-L1-18W-G38-3 Grid dimension=19 mm, Max. number of valve Positions=16, Operating pressure=-0,9 - 10 bar, Corrosion resistance classification CRC=2, Authorisation=(* c CSA us (OL), * c UL us - Recognized (OL))
Technical specifications
Attributes
| Logistic Weight | 660 g |
|---|---|
| Type | connector strip for vuvg |
Show UNSPSC/ECL@SS
£ 73.72 excl. VAT
/ Each
£ 88.46 incl. VAT
- Delivery usually within ( 2 ) days