References
SMC:SS5Y5-60-20B-Q
Rubix:393A5419

Documents
Product details : SMC SS5Y5-60-20B-Q MANIFOLD BASE
Series SY offers major advances in valve performance for cost-effective solutions to your requirements. The series offers high flow with low power consumption in a compact design. The SY is available in body ported or base mounted styles and can be used individually or manifold mounted.
SS5Y5-60, 5000 Series, Cassette Style Manifold, Body Ported
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Type | cassette body ported manifold |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 98.61 excl. VAT
/ Each
£ 118.33 incl. VAT
- Usually arrives within 14 working days