FESTO 547218 SOLENOID VALVE
Standards-based valve with central plug VSVA
See technical informationSee documentsReferences
Festo:VSVA-B-M52-AH-A1-3AC1
Rubix:391A8908
Manufacturer :547218
EAN:4052568187347

Technical specifications
| Type | vsva standard valve with single cap |
|---|---|
| Number of Ports | 5 |
Documents
Product details : FESTO 547218 SOLENOID VALVE
Standards-based valves ISO 15407-1 with central plug
Strengths
- Conforms to ISO 5599-1
- Electrical connection with central plug
- Robust metal housing
- Manifold assembly with mixed sizes possible
Technical specifications
Attributes
| Logistic Weight | 253,3 g |
|---|---|
| Type | vsva standard valve with single cap |
| Number of Ports | 5 |
Show UNSPSC/ECL@SS
£ 99.73 excl. VAT
/ Each
£ 119.68 incl. VAT
- Delivery usually within ( 6 ) days