MECALINE 886595 FINGER VALVE 2-WAYS R3/8IN
MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE, MALE TAPER UNION
See technical informationSee documentsReferences
Mecaline:886595
Rubix:226A3352
EAN:3660338400117

Documents
Product details : MECALINE 886595 FINGER VALVE 2-WAYS R3/8IN
Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Male taper at both ends of the control valve. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.
FINGER VALVE 2-WAY UNION MALE R3/8 Shut-off valves which are manually actuated.
2/2 way bistable.
Threaded connector at both ends of the flow control valve.
Can be mounted as required using the through-holes or in-line installation.
Able to withstand high operating pressure flow -0.95 bar to 10 bar.
Technical specifications
Attributes
| Diameter (inch) | 3/8 '' |
|---|---|
| Service pressure | 9 bar |
| Material | polymer body |
| Connection | filetage mâle conique |
| Size of thread | g3/8 |
Show UNSPSC/ECL@SS
£ 17.60 excl. VAT
/ Each
£ 21.12 incl. VAT
- In stock: Next day delivery
